Shop NORTON ABRASIVES
See all product information
Create Account
Reamer Stone, 5 in W, 1 in L, 3/16 in H, Aluminum Oxide, Brown, Orange
- Mfr # 61463687425
- Zoro # G2573742
product price:Â
$
15.89
/ea
Key Features
Abrasive Material
Aluminum Oxide
Grade
Fine
Width
1 in
Length
5 in
Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61463687425
- Zoro #
- G2573742
- UPC #
- 614636874258
- Country of Origin
- United States
- Item
- Reamer Stone
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine
- Color
- Brown, Orange
- File Shape
- Beveled
- Primary Material Application
- Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium
- Trade Number
- FT125
- Wire Color
- Brown, Orange
Dimensions
- Width
- 1 in
- Length
- 5 in
- Height
- 3/16 in
- Overall Length
- 5 in
- Overall Width
- 1 in
- Overall Height
- 3/16 in
- Wire Rope Length
- 5 in
Description
Reamer Stone, File Shape Beveled, Overall Length 5 in, Overall Width 1 in, Overall Height 3/16 in, Abrasive Material Aluminum Oxide, Trade Number FT125, Grade Fine, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Color Brown, Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.