Shop TRACEABLE
See all product information
Create Account
Digital Timer, CountDown, CountUp, 100min
- Mfr # 9876863
- Zoro # G910936823
product price:Â
$
26.45
/ea
Key Features
Number of Channels
1
Includes
Flip-Open Stand, Magnetic Back
Clock Function Included
Yes
Battery Voltage
1.5V
Number of Batteries Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9876863
- Zoro #
- G910936823
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Timer
- Number of Channels
- 1
- Includes
- Flip-Open Stand, Magnetic Back
- Clock Function Included
- Yes
- Battery Voltage
- 1.5V
- Number of Batteries Required
- 1
- Calibration Certificate Type
- NIST Traceable with Data
- Batteries Included
- Yes
- Digital Display Screen Type
- LCD
- Alarm Type
- Audible
- Count Direction
- Count Down, Count Up
- Accuracy
- +/-0.01%
- Minimum Time Setting
- 1 sec
- Maximum Time Setting
- 99 minutes 59 seconds
- Display Type
- Digital
- Features
- Polished Metal Case, Rubberized Backing
Description
Digital Timer, Features Polished Metal Case, Rubberized Backing, Overall Depth 3/4 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 2 5/8 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 minutes 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included Yes, Calibration Certificate Type NIST Traceable with Data, Includes Flip-Open Stand, Magnetic Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.