Shop VERSADRIVE
See all product information
Create Account
Drill Bit
- Mfr # 209013-0040
- Zoro # G911188481
product price:
$
32.15
/ea
Key Features
Finish
Titanium Nitride
Features
Premium Grade 8% Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 209013-0040
- Zoro #
- G911188481
- UPC #
- -
- Country of Origin
- China
Details
- Finish
- Titanium Nitride
- Features
- Premium Grade 8% Cobalt
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135° Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented nonslip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.