Combination Wrench Set

  • Mfr # JSCVM-14SB
  • Zoro # G400456442
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Weight
4.4 lb
Includes
JSCVM06B, JSCVM07B, JSCVM08B, JSCVM09B, JSCVM10B, JSCVM11B, JSCVM12B, JSCVM13B, JSCVM14B, JSCVM15B, JSCVM16B, JSCVM17B, JSCVM18B, JSCVM19B, Tool Roll
Measurement Type
Metric
Container Type
Tool Roll
Handle Type
Ergonomic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM-14SB
Zoro #
G400456442
UPC #
662679192808
Country of Origin
United States
Weight
4.4 lb
Includes
JSCVM06B, JSCVM07B, JSCVM08B, JSCVM09B, JSCVM10B, JSCVM11B, JSCVM12B, JSCVM13B, JSCVM14B, JSCVM15B, JSCVM16B, JSCVM17B, JSCVM18B, JSCVM19B, Tool Roll
Measurement Type
Metric
Container Type
Tool Roll
Handle Type
Ergonomic
Insulated
No
Grip Style
Plain
Finish
Chrome
Box End Type
Spline Box End
Min. Arc Swing
5 Degrees
Item
Combination Wrench Set
Non-Magnetic
Yes
Anti-Slip Design
Yes
Reversing
Yes
Ratcheting
Yes
Number of Points
4, 6, 12
Nonsparking
No
Container Color
Brown
Shell Material
Alloy Steel
Head Offset Angle
15 Degrees
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Number of Tools
14
Standards
ASME B107.100-2010
Wrench Product Grouping
Wrench Sets
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard

Description

The Proto JSCVM-14SB 14Pc mm Ratchetg Combo Wr Set Musa provides you with a set of tools that are useful for projects around the house. The wrench set has an easy to read laser etched inch scale on each piece. The Proto JSCVM-14SB 14Pc mm Ratchetg Combo Wr Set Musa is ideal for completing your projects efficiently and quickly.

Ratings & reviews