Shop COUNTERACT
See all product information
Create Account
Sticky Wheel Weight Remover
- Mfr # WWR
- Zoro # G911221287
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Material
Plastic
Product Type
Wheel Weight Remover
Features
Quickly Pry Off Stick-On Wheel Weights
Overall Height
1 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWR
- Zoro #
- G911221287
- UPC #
- 628617008709
- Country of Origin
- China
- Item
- Sticky Wheel Weight Remover
- Material
- Plastic
- Product Type
- Wheel Weight Remover
- Features
- Quickly Pry Off Stick-On Wheel Weights
- Color
- Red
- Shell Material
- Plastic
- Wire Color
- Red
- Traction Material
- Plastic
Dimensions
- Overall Height
- 1 in
- Overall Length
- 10 in
- Overall Width
- 1 in
- Wire Rope Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- Quickly Pry Off Stick-On Wheel Weights
Description
Sticky Wheel Weight Remover, Product Type Wheel Weight Remover, Material Plastic, Overall Length 10 in, Overall Width 1 in, Overall Height 1 in, Overall Diameter Not Applicable, Color Red, Includes Not Applicable, Features Quickly Pry Off Stick-On Wheel Weights, Maximum Compatible Rim Hole Size Not Applicable, Minimum Compatible Rim Hole Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.