Wheel Puller, Steel
- Mfr # 71655
- Zoro # G2970207
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Steel
Overall Height
17 11/16 in
Overall Width
17 1/8 in
Includes
Pulling Chains and Hooks
Compatible Tire Type
Truck Tires
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71655
- Zoro #
- G2970207
- UPC #
- 843198101957
- Country of Origin
- China
- Shell Material
- Steel
- Includes
- Pulling Chains and Hooks
- Compatible Tire Type
- Truck Tires
- Maximum Load Capacity
- 20 lb
- Item
- Wheel Puller
- Product Type
- Truck Wheel and Rim Removal Kit
- Features
- Designed to Work on 19.5 in Wheels, Fits All Standard Semi-Truck Rims
- Material
- Steel
Dimensions
- Overall Height
- 17 11/16 in
- Overall Width
- 17 1/8 in
- Fits Chest Size
- Designed to Work on 19.5 in Wheels, Fits All Standard Semi-Truck Rims
- Overall Length
- 17 in
- Length
- 17 in
Description
Wheel Puller, Product Type Truck Wheel and Rim Removal Kit, Material Steel, Overall Height 17 11/16 in, Overall Length 17 in, Overall Width 17 1/8 in, Overall Diameter Not Applicable, Includes Pulling Chains and Hooks, Compatible Tire Type Truck Tires, Features Designed to Work on 19.5 in Wheels, Fits All Standard Semi-Truck Rims, Maximum Load Capacity 20 lb, Stock Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.