Microscope
- Mfr # EIS-1153-PLPHI
- Zoro # G911386771
product price:Â
$
2,896.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
Includes
5 mL Immersion Oil, Dust Cover, Polystyrene Box, Power Cord, Spare Fuse
Manufacturers Warranty Length
10 yr
Eyepiece Type
Trinocular
Adjustable Stage
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EIS-1153-PLPHI
- Zoro #
- G911386771
- UPC #
- 00840095683722
- Country of Origin
- China
- Item
- Microscope
- Light Source
- LED
- Includes
- 5 mL Immersion Oil, Dust Cover, Polystyrene Box, Power Cord, Spare Fuse
- Eyepiece Type
- Trinocular
- Adjustable Stage
- Yes
- Maximum Interpupillary Distance Adjustment
- 76 mm
- Product Type
- Microscope
- Optical Magnification
- 100X to 1000X
- Head Rotation Angle
- 360 Degrees
- Features
- Fine Adjustment Graduations
- 0.001 mm
- Power Source
- Corded
- Standards
- CE
- Minimum Interpupillary Distance Adjustment
- 48 mm
- Maximum Magnification Capability
- 1000X
- Maximum Coarse Focus Adjustment
- 24 mm
- Adjustable Viewing Angle
- No
- Microscope Type
- Compound
- Optical Field of View
- 22 mm
- Maximum Viewing Angle
- 30 Degrees
- Objectives Included
- 20x/0.40, Plan PH IOS 10x/0.25, S100x/1.25, S40x/0.65
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Manufacturers Warranty Length
- 10 yr
- Stage Width
- 138 mm
- Overall Height
- 18 7/8 in
- Eyepiece Size
- EWF10x/22mm
- Overall Depth
- 10 in
- Stage Depth
- 156 mm
- Base Width
- 8 1/4 in
- Eyepiece Diameter
- 22 mm
- Fits Chest Size
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.