Shop J.W. WINCO
See all product information
Create Account
Knurled Screws, Hand Knobs
- Mfr # 8TKR4S
- Zoro # G911854522
product price:Â
$
24.39
/ea
Key Features
Thread Size
1/2"-13
Standards
AISI, RoHS
Overall Height
1.13 in
Handle Type
Knurled Round
Features
Machined from Solid Bar, Non-Slip Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8TKR4S
- Zoro #
- G911854522
- UPC #
- 664423174030
- Country of Origin
- United States
- Item
- Knurled Screws; Knurled Hand Knobs
- Standards
- AISI, RoHS
- Handle Type
- Knurled Round
- Features
- Machined from Solid Bar, Non-Slip Grip
- Handle Material
- Stainless Steel
- Measurement System
- Inch
- Tap Type
- Blind Hole
- Thread Material
- Stainless Steel
Description
Knurled Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.