Hand Knobs, Eight-Lobed Knobs
- Mfr # 6303220
- Zoro # G911892845
product price:Â
$
2.59
/ea
Sold in multiples of 3 for
$7.77
Key Features
Color
Black
Thread Size
M8
Standards
RoHS
Overall Height
20 mm
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6303220
- Zoro #
- G911892845
- UPC #
- 664423196513
- Country of Origin
- Italy
Dimensions
- Thread Size
- M8
- Overall Height
- 20 mm
- Thread Length
- 15 mm
- Handle Diameter
- 35 mm
- Base Diameter
- 18 mm
- Base Height
- 8 mm
- Fits Chest Size
- Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
Details
- Color
- Black
- Standards
- RoHS
- Item
- Hand Knobs; Eight-Lobed Knobs
- Measurement System
- Metric
- Features
- Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
- Tap Type
- Through Hole
- Handle Material
- Plastic
- Thread Material
- Brass
- Seal Temperature - Maximum
- 230 Degrees F
- Handle Type
- 8 Point
- Wire Color
- Black
Description
Hand Knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.