NREGSR5 Regulator Self Right Lock; 1.75 in.

  • Mfr # NREGSR5
  • Zoro # G704061144
product price: 
$
177.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NREGSR5
Zoro #
G704061144
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Electronic push button cabinet locks can be installed easily on new or retrofit applications. -Applications include: cabinet doors/drawers, lockers, storage enclosures, file cabinets & computer server racks. Can be used for either door or drawer applications.

Features
  • Surface mounted
  • Manual locking version requires users to rotate the knob into the the locked and unlocked positions. Includes 1 straight cam and 1 offset cam
  • Uses 3/4" mounting hole
  • Two codes per lock one user code and one supervisor code
  • Low battery indicator - 50,000 cycles between battery changes
  • Convenient external battery installation (2 AAA batteries included)
  • Silver finish
  • If hinges are on the left side when facing the cabinet - place Left hand
  • If hinges are on the right side when facing the cabinet - place Right hand
  • Lock complies with ADA standards for door locks
Specifications
  • Size: 1.75"
  • Type: Horizontal Right
  • In two versions: Self-locking and manual locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews