Shop FELLOWES
See all product information
Create Account
Laminating Machine, Electric
- Mfr # 5739701
- Zoro # G912041488
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Speed
12 in/min
Warm-Up Time
4 min
Includes
Automatic Shut Off
Laminating Width - Maximum
12 1/2 in
Number of Sheets Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5739701
- Zoro #
- G912041488
- UPC #
- 043859706051
- Country of Origin
- China
- Item
- Laminating Machine
- Speed
- 12 in/min
- Warm-Up Time
- 4 min
- Includes
- Automatic Shut Off
- Number of Sheets Included
- 1
- Number of Laminating Rollers
- 2
- Product Type
- Laminating Machine
- Lamination System
- Hot
- Power Source
- Electric
- Compatible Manufacturer Part Number
- 5200501, 52031, 52040, 52045, 5221502, 52225, 52226, 5244101, 5245301, 52454, 5320603, 5743301, 5743501
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Dimensions
- Laminating Width - Maximum
- 12 1/2 in
- Overall Width
- 18 1/2 in
- Film Thickness - Maximum
- 5 mil
- Overall Height
- 3 in
- Overall Depth
- 6.38 in
Description
Laminating Machine, Speed 12 in/min, Warm-Up Time 4 min, Includes Automatic Shut Off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.