Saturn3i 125 Laminator, 12-1/2" x 5 Mil Maximum Document Thickness
- Mfr # 5736601
- Zoro # G505301432
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Height
4.1"
Color
Silver, Black
Features
Auto Shutoff, Energy Saver, Release Lever
Depth
5.8"
Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5736601
- Zoro #
- G505301432
- UPC #
- 43859680047
- Country of Origin
- Malaysia
Dimensions
- Height
- 4.1"
- Depth
- 5.8"
- Thickness
- 3 mil
- Maximum Lamination Thickness
- 5 mil
- Maximum Lamination Width
- 12.50"
Details
- Item
- Hot/Cool Laminator
- Color
- Silver, Black
- Features
- Auto Shutoff, Energy Saver, Release Lever
- Maximum Warm-up Time
- 1 Minute
- Certifications & Standards
- UL Listed Certification
- Processing Method
- Hot/Cold
- Application/Usage
- Pouch, Document
Description
designed for small office applications. Warms up in one minute with instaheat technology. Accommodates 12-1/2" wide documents. Hot lamination for 3-mil or 5-mil pouches and cold setting for laminating self-adhesive pouches. Release lever disengages pouch for re-centering or removal. Auto shut off saves energy and prevents overheating. Includes laminating starter kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.