GREASE FITTING
- Mfr # 13575
- Zoro # G912443619
product price:Â
$
10.69
/ea
Sold in multiples of 2 for
$21.38
Key Features
Thread Size
Assorted
Fitting Type
Assorted
Packaging Type
Card
Material
Brass
Angle
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13575
- Zoro #
- G912443619
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- Assorted
Details
- Item
- Assorted Grease Fittings
- Fitting Type
- Assorted
- Packaging Type
- Card
- Material
- Brass
- Angle
- Assorted
Description
Available in standard and metric sizes;Conveniently packaged in a variety of piece counts to assist with both small and large projects;Easy to use;Also suitable for a broad variety of industrial and commercial uses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.