Pipe Wrenches
- Mfr # 3301159
- Zoro # G912485855
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 mm
Overall Width
90 mm
Surface Finish
Painted Red, Head Painted Black, Jaws Polished
Standards
REACH Compliant, DIN 5234 - Form A
Clamping Width
67 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3301159
- Zoro #
- G912485855
- UPC #
- 04060833011723
- Country of Origin
- China
Dimensions
- Overall Height
- 30 mm
- Overall Width
- 90 mm
- Clamping Width
- 67 mm
- Overall Length
- 555 mm
Details
- Item
- Pipe Wrenches
- Surface Finish
- Painted Red, Head Painted Black, Jaws Polished
- Standards
- REACH Compliant, DIN 5234 - Form A
- Nonsparking
- No
- Material
- Chrome-Molybdenum Steel
Description
Pipe Wrenches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.