Shop GENIUS TOOLS
Create Account
1/2in Dr. Extension Bar, 125mmL
- Mfr # 424125
- Zoro # G223579281
original price:Â $10.53 , new price: $9.48 , 9 percent off
new price:Â
$
9.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424125
- Zoro #
- G223579281
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 125mm Length 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 424125 Extension Bar This 1/2in drive extension bar adds reach between your ratchet and socket for improved access in tight or recessed areas. With a 125mm (4.92in) overall length, it supports controlled, efficient fastening where a direct connection is limited. Built from chromium-vanadium steel alloy for strength and durability, it also features anti-corrosive properties and a matte finish that's easier to keep clean. Permanent size stamping helps with quick identification during tool selection and organization. Key Benefits 1/2in drive extension improves reach and accessibility in hard-to-reach areas. 125mm (4.92in) length balances clearance, control, and working space. Chrome vanadium steel alloy delivers high strength for heavy-duty use. Anti-corrosive properties and matte coating help resist wear and clean easily. Spring-loaded detent ball securely latches sockets to reduce accidental separation. Through-hole drive end allows locking onto a drive tang when needed. Meets or exceeds ANSI standards for dependable fit, function, and performance. SKU: 424125. Designed for professional technicians, this extension is made to handle repeated shop use while keeping socket connections secure and easy to manage. Clear markings and a durable finish support faster workflow and long-term tool organization without compromising strength or access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.