Pipe Plug, 1/8", Hex Socket, Low Carbon
- Mfr # PP-0125E31-LCPL
- Zoro # G9131090
product price:Â
$
0.15
/ea
Sold in multiples of 150 for
$22.50
Key Features
Material
Low carbon steel
Nominal Size
1/8"
Type
Pipe Plug Hex Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP-0125E31-LCPL
- Zoro #
- G9131090
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Size
- 1/8"
Details
- Material
- Low carbon steel
- Type
- Pipe Plug Hex Socket
- Item
- Pipe Plug,1/8",Hex Socket,Low Carbon
Description
Pipe Plug,1/8",Hex Socket,Low Carbon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.