Pipe Plug, 3/4", Square Socket, Low Carbon
- Mfr # PP-0750D31-LCPL
- Zoro # G9131276
product price:Â
$
0.86
/ea
Sold in multiples of 25 for
$21.50
Key Features
Material
Low carbon steel
Nominal Size
3/4"
Type
Pipe Plug Square Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PP-0750D31-LCPL
- Zoro #
- G9131276
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Low carbon steel
- Type
- Pipe Plug Square Socket
- Item
- Pipe Plug,3/4",Square Socket,Low Carbon
Dimensions
- Nominal Size
- 3/4"
Description
Pipe Plug,3/4",Square Socket,Low Carbon
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.