Shop PROFLO
See all product information
Create Account
Proflo PF88412ZBN Orrs Wall Mounted Robe Hook
- Mfr # PF88412ZBN
- Zoro # G913310712
product price:Â
$
26.25
/ea
Key Features
Finish
Brushed Nickel
Bar Length
2.28 in
Width
2.68 in
Height
2.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF88412ZBN
- Zoro #
- G913310712
- UPC #
- 781889927304
- Country of Origin
- China
Dimensions
- Bar Length
- 2.28 in
- Width
- 2.68 in
- Height
- 2.68 in
Details
- Finish
- Brushed Nickel
Description
The PROFLO brand represents plumbing products that are designed and manufactured for Exceeding Your Expectations. From faucets, fixtures, accessories and bathing products to repair products, pumps and behind-the-wall products, you can count on PROFLO to deliver style, quality and value.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.