Atrio New Glass Holder - Brni
- Mfr # 40304EN3
- Zoro # G523391767
product price:Â
$
76.29
/ea
Key Features
Width
2.25 in
Length (In.)
4 in
Depth
2.1875 in
Application
Residential
Finish
Grohe Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40304EN3
- Zoro #
- G523391767
- UPC #
- -
- Country of Origin
- China
- Item
- Washroom Accessories
- Application
- Residential
- Finish
- Grohe Brushed Nickel
Dimensions
- Width
- 2.25 in
- Length (In.)
- 4 in
- Depth
- 2.1875 in
Description
Pared down, practical and nothing short of perfect, Atrio Accessories mirror the timeless design of the entire GROHE Atrio Collection. Every piece complements the next, creating an elegant harmony of cylindrical shapes that is, at once, modern, timeless, and sophisticated. In such a personal space, nothing satisfies like the beauty and precision of GROHE Atrio.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.