Bike Repair Stand - Foldable Stand for Maintenance with Adjustable Chainstay Mounts by
- Mfr # 83-SS1002
- Zoro # G914005938
Key Features
Specifications
Details
- MFR #
- 83-SS1002
- Zoro #
- G914005938
- UPC #
- 196593701780
- Country of Origin
- China
- Color
- Black
- Material
- Steel
Dimensions
- Length
- 14.5 in
- Width
- 4.5 in
- Depth
- 14.5 in
Description
Home bike maintenance is easy with the Foldable Bicycle Repair Stand by Rad Sportz. Use this compact folding bike stand for maintenance, repairs, cleaning, or other service tasks, both indoors and out. This bike maintenance stand has everything you are looking for: durability, ruggedness, versatility, and convenient storage. IMPORTANT: RAD Sportz is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of RAD Sportz and ONLY the Bike Stand Floor Rack by RAD Sportz is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. RAD Sportz is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •This compact bicycle repair stand makes cycle maintenance easy, and it folds flat when not in use, so it is perfect for using in apartments, small homes, or packed garages
- •The bike holder uses adjustable chainstay mounts to secure your frame with the rear tire elevated, so you can complete repairs, cleaning, or other servicing tasks
- •This bike stand assembles in minutes and comes complete with all assembly hardware
- •This heavy-duty bicycle rack is constructed from powder-coated steel that resists rust, so it can safely be used indoors or outdoors
- •Materials: Powder-Coated Steel
- •Dimensions: (L) 14.5 x (H) 14.5-inches; Adjustable Chainstay Mount Distance: 3.5 - 4.5-inches; Weight Capacity: 33-pounds
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.