Shop SQUIRE
See all product information
Create Account
Hardened Steel Wall and Ground Anchor, WA500
- Mfr # SQ-WA500-SUMMIT
- Zoro # G423945190
product price:Â
$
30.99
/ea
Key Features
Material
Steel
Width
4 in
Height
3 in
Body Material
Steel
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-WA500-SUMMIT
- Zoro #
- G423945190
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Item
- Wall Anchor
- Body Material
- Steel
- Color
- Blue
Dimensions
- Width
- 4 in
- Height
- 3 in
- Length
- 8 in
Description
The Squire WA500 Wall and Ground Anchor is a high-security solution engineered to provide a stable and robust attachment point for bike locks and other security chains. Crafted from 0.20 in (5 mm) thick hardened steel, this anchor delivers exceptional durability and resistance against tampering and theft. With a clearance of 2.28 in x 1.69 in (58 mm x 43 mm), it is compatible with most chains featuring up to 0.39 in (10 mm) link diameter, making it ideal for securing a wide range of valuable equipment. The WA500 is designed for easy installation, coming complete with security fittings for straightforward setup. Its powder-coated finish ensures resistance against weather elements, making it perfect for both indoor and outdoor applications. Whether you need to secure bikes, ladders, lawn mowers, or other valuable items in sheds, garages, or outdoor areas, the WA500 offers reliable protection. Key Features: Hardened Steel Construction: Made from 0.20 in (5 mm) thick hardened steel for a stable and secure attachment point. Easy to Install: Includes complete security fittings for straightforward installation; compatible with chains up to 0.39 in (10 mm) link diameter. Indoor and Outdoor Use: Powder-coated and weather-resistant, ideal for securing valuable equipment in various environments. Compatible with Squire Locks: For maximum theft protection, pair with a high-security Squire padlocks. Specifications: Material: 0.20 in (5 mm) hardened steel construction. Clearance: 2.28 in x 1.69 in (58 mm x 43 mm). Chain Compatibility: Supports chains up to 0.39 in (10 mm) link diameter. Finish: Durable powder coating. Installation: Supplied with security fixings for easy setup
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.