Shop YORK
See all product information
Create Account
Ignition Cable, 29"
- Mfr # S1-025-32696-000
- Zoro # G9143021
product price:Â
$
51.49
/ea
Key Features
Length (In.)
29"
For Use With Mfr. Model Number
D3CG036N08225C
Fits Brand
York
Product Type
Ignition Cable
Compatible Manufacturer Part Number
D3CG036N08225C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-025-32696-000
- Zoro #
- G9143021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 29"
- Tube Length
- 29 in
Details
- Item
- Ignition Cable
- For Use With Mfr. Model Number
- D3CG036N08225C
- Fits Brand
- York
- Product Type
- Ignition Cable
- Compatible Manufacturer Part Number
- D3CG036N08225C
Description
Ignition Cable, Tube Length 29 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.