
Contact Blocks and Other Accessories Legend Plate EA
Mfr # M22-XST-GB6
Zoro # G914797710
product price:Â $1.85
/ea
Sold in multiples of 5 for $9.25
Key Features
Size
22.5 mm
Legend
ON
NEMA Rating
NEMA 4X, NEMA 13
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, CE Marked, GoST-R, Bureau Veritas
IP Rating
IP66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M22-XST-GB6
Zoro #
G914797710
UPC #
78668527734
Country of Origin
Germany
Dimensions
Size
22.5 mm
Details
Item
Pushbutton Legend Plate Insert
Legend
ON
NEMA Rating
NEMA 4X, NEMA 13
Standards
CCC Marked, CSA Certified, Lloyd's Register Certified, CE Marked, GoST-R, Bureau Veritas
IP Rating
IP66
Description
22.5 MM, Legend: ON
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.