Shop LOGITECH
See all product information
Create Account
Wireless Keyboard, 17x6"x1" , Black
- Mfr # 920-003051
- Zoro # G914876750
product price:Â
$
32.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Keyboard/Keypad Wireless Technology
RF
Battery Size Supported
AAA
Device Supported
Computer
System Requirements
USB portMicrosoft Operating Systems:Windows XP, Windows Vista, Windows 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920-003051
- Zoro #
- G914876750
- UPC #
- 97855073358
- Country of Origin
- China
- Item
- Keyboard
- Color
- Black
- Keyboard/Keypad Wireless Technology
- RF
- Device Supported
- Computer
- System Requirements
- USB portMicrosoft Operating Systems:Windows XP, Windows Vista, Windows 7
- Maximum Battery Run Time
- 2 Year
- Hot Keys
- Email, Multimedia, Play/Pause, Internet, Volume Control
- Wireless Operating Frequency
- 2.40 GHz
- Keyboard/Keypad Host Interface
- USB
- Keyboard/Keypad Connectivity Technology
- Wireless
- Environmentally Friendly
- Yes
- Keyboard/Keypad Wireless Operating Distance
- 33 ft
- Platform Supported
- PC
- Number of Batteries Supported
- 2
- Keyboard/Keypad Features
- Spill Resistant
- Interface
- USB
- Compatible Devices
- Computer
- Frequency
- 2.40 GHz
Dimensions
- Battery Size Supported
- AAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.