G915X TACTILE BLACK

  • Mfr # 920012670
  • Zoro # G614837020
product price: 
$
285.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Compatible With
OS: Windows 10, Android 4.3 Jelly Bean, Windows 11, Mac OS X 10.11 El Capitan, Mac OS, Mac OS X 11.0 Big Sur, ChromeOS, iOS 10
Includes
G915 X LIGHTSPEED Gaming Keyboard, Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
Number of Keys
121
Battery Rechargeable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
920012670
Zoro #
G614837020
UPC #
97855195005
Country of Origin
China

Dimensions

Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Length
18.70 in
Keyboard/Keypad Height
0.89 in
Keyboard/Keypad Width
5.91 in
Length
18.70 in
Height
0.89 in
Width
5.91 in

Details

Item
Gaming Keyboard
Color
Black
Compatible With
OS: Windows 10, Android 4.3 Jelly Bean, Windows 11, Mac OS X 10.11 El Capitan, Mac OS, Mac OS X 11.0 Big Sur, ChromeOS, iOS 10
Includes
G915 X LIGHTSPEED Gaming Keyboard, Lightspeed USB Receiver, USB Extender, USB-C Data /Charging Cable, User Documentation
Number of Keys
121
Battery Rechargeable
Yes
Hot Keys
Media Control, Volume Roller
Device Supported
Notebook
Color Supported
16.8 Million Colors
Power Source
Battery
Maximum Battery Life
1 Month
Number of Batteries Supported
1
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Wireless Receiver Interface
USB
Keyswitch Technology
GL Tactile
Charging Interface
USB Type C
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Features
Full-size Keyboard, Slim, Numeric Keypad, LIGHTSYNC, Programmable Keys, Low-profile Keys, LIGHTSPEED Wireless Technology, Soft-touch Keys
Backlight Type
RGB LED
Platform Supported
Mac, PC
Keyboard/Keypad Host Interface
USB Type C
Backlight
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Features
LIGHTSYNC, Numeric Keypad, LIGHTSPEED Wireless Technology, Programmable Keys, Slim, Low-profile Keys, Soft-touch Keys
Operating System Compatibility
iOS 10, Windows 10, Mac OS, Windows 11, Mac OS X 10.11 El Capitan, Mac OS X 11.0 Big Sur, ChromeOS, Android 4.3 Jelly Bean
Form Factor
Full-size

Ratings & reviews