Sight Video Conferencing Camera - 60 fps - Graphite
- Mfr # 960-001510
- Zoro # G915190312
product price:Â
$
2,411.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Resolution
3840 x 2160
Package Contents
Sight Camera, Sight Dongle, Mic Pod Dongle, Privacy Shade, Grommet Mount, Table Mount, Tripod mount, User Documentation
Mounting Type
Table Mount, Tripod Mount, Grommet Mount
Network (RJ-45)
Yes
Operating System Supported
Windows 11, Windows 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960-001510
- Zoro #
- G915190312
- UPC #
- 97855181596
- Country of Origin
- China
- Item
- Video Conferencing Camera
- Resolution
- 3840 x 2160
- Package Contents
- Sight Camera, Sight Dongle, Mic Pod Dongle, Privacy Shade, Grommet Mount, Table Mount, Tripod mount, User Documentation
- Mounting Type
- Table Mount, Tripod Mount, Grommet Mount
- Network (RJ-45)
- Yes
- Operating System Supported
- Windows 11, Windows 10
- Connectivity Technology
- Wired
- Field Of View (FOV) Angle
- 315°
- Minimum Operating Temperature
- 32°F (0°C)
- Screen Mode
- 4K
- AI-powered
- Yes
- Power Source Type
- PoE+
- Unified Communications Platform
- Microsoft Teams, Zoom
- Maximum Frame Rate
- 60 fps
- Microphone Type
- Omni-directional
- Microphone
- Yes
- Maximum Operating Temperature
- 104°F (40°C)
- Color
- Gray
- Product Color
- Graphite
- Product Line
- Sight
- Mount Type
- Grommet Mount, Table Mount, Tripod Mount
Description
LOGITECH SIGHT - GRAPHITE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.