Webcam, 1 3/4 in H, 3 3/4 in W, Black

  • Mfr # 960-001384
  • Zoro # G503665932
product price: 
$
135.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
3.7 in
Height
1.7 in
Resolution
1920 x 1080
Effective Resolution
3 Megapixel
Package Contents
C920e Business Webcam with 5 ft (1.5 m) Attached USB-A Cable, Privacy Shutter, User Documentation
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
960-001384
Zoro #
G503665932
UPC #
-
Country of Origin
China

Dimensions

Width
3.7 in
Height
1.7 in
Cable Length
5 ft
Depth
2.8 in
Overall Depth
2 3/4 in
Overall Height
1 3/4 in
Overall Width
3 3/4 in

Details

Item
Webcam
Resolution
1920 x 1080
Effective Resolution
3 Megapixel
Package Contents
C920e Business Webcam with 5 ft (1.5 m) Attached USB-A Cable, Privacy Shutter, User Documentation
Focus Modes
Auto-focus
Mount Type
Tripod Mount, Clip
Maximum Frame Rate
30 fps
Field Of View (FOV) Angle
78°
Host Interface
USB Type A
Device Supported
Notebook, Monitor
Microphone
Yes
Output Type
USB
Magnification - Maximum
1x
Frames Per Second
30
Input Type
USB
Focus Method
Auto
Includes
5 ft USB-A Cable, Privacy Shutter, Instruction Manual
Operating System Compatibility
ChromeOS, Mac(R) OS 10.10 or Later, Microsoft DirectShow, Windows(R) 8 or Later
Viewing Angle - Maximum
78 Degrees
Pixels
1280 x 720, 1920 x 1080
Body Color
Black

Description

Brio 305 Web Camera, 1920 pixels x 1080 pixels, 2 Mpixels, Graphite

Restrictions

Hazardous material

Ratings & reviews