Shop 3B FILTERS
See all product information
Create Account
Replacment Filter Element
- Mfr # 711-10WEV
- Zoro # G915575287
product price:
$
616.99
/ea
Free Shipping & Returns
Key Features
Microns
10 Micron
Flow Rate
2.5 GPM
Element Material
304 Stainless Steel Wire Mesh
Inside Dia. (In.)
3/8"
Outside Dia. (In.)
0.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711-10WEV
- Zoro #
- G915575287
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia. (In.)
- 3/8"
- Outside Dia. (In.)
- 0.58 in
Details
- Microns
- 10 Micron
- Flow Rate
- 2.5 GPM
- Element Material
- 304 Stainless Steel Wire Mesh
Description
This is a 711 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of 304 Stainless Steel Wire Mesh filter media. Rated at 10 micron filtration with Viton o-ring material. Norman Filter Replacement Part#: 411G-2XDN
- • Made in America