Fuses
- Mfr # A6D12R
- Zoro # G916139150
product price:Â
$
48.59
/ea
Key Features
Class
Class RK1
Series
A6D-R
Body Style
Ferrule
Length
5 in
Diameter
13/16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6D12R
- Zoro #
- G916139150
- UPC #
- 78200199181
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Diameter
- 13/16
Details
- Class
- Class RK1
- Series
- A6D-R
- Body Style
- Ferrule
- Standards
- UL 248/248-12
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 600V DC
- Speed
- Time Delay
- Interrupt Rating
- 200 kA
- Amps
- 12 A
Description
0.81'' x 5'', 600 VAC/VDC, 12 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.