Automotive Blade Fuse, APS-I Series, 25A, 32V DC
- Mfr # APS-I-25A
- Zoro # G413841006
product price:Â
$
1.65
/ea
Sold in multiples of 5 for
$8.25
Key Features
Series
APS-I
Speed
Fast-Acting
DC Voltage Rating
32V DC
Interrupt Rating
1kA at 32V DC
Body Style
Mini Style - Low Profile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APS-I-25A
- Zoro #
- G413841006
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Automotive Blade Fuse
- Series
- APS-I
- Speed
- Fast-Acting
- Amps
- 25A
- DC Voltage Rating
- 32V DC
- Interrupt Rating
- 1kA at 32V DC
- Body Style
- Mini Style - Low Profile
- Standards
- ISO, SAE
- Fuse Type
- Automotive Blade Fuse
- Agency Compliance
- ISO; SAE
- Current Rating
- 25 A
- DC Interrupt Rating
- 1,000 A
- Response Time
- Fast
- Fuse Group
- Mini Style - Low Profile
Dimensions
- Length
- 0.43 in
- Width
- 0.15 in
- Depth
- 0.36 in
Description
Automotive Blade Fuse, APS-I Series, 25A, 32V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.