Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # A4J25
- Zoro # G916139372
product price:Â
$
39.59
/ea
Key Features
Series
A4J
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Interrupt Rating
200 kA (AC), 100 kA (DC)
Body Material
PolyTube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A4J25
- Zoro #
- G916139372
- UPC #
- 78200196017
- Country of Origin
- United States
- Series
- A4J
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Body Material
- PolyTube
- Amps
- 25 A
- Speed
- Fast-Acting
- Class
- Class J
- Body Style
- Ferrule
- Standards
- UL 248/248-8, CSA C22.2
Dimensions
- Diameter
- 13/16
- Length
- 2.25 in
Description
0.81 in x 2.25 in, 600 VAC/300 VDC, 25 A, 200 kA AC/100 kA DC Interrupt, PolyTube Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class J, Current Limiting, Fast Acting, Low Vage UL Power Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.