Shop TRIPP LITE
See all product information
Create Account
Display Cable
- Mfr # P568-003-8K6
- Zoro # G916146165
product price:Â
$
26.59
/ea
Key Features
Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Wire Gauge
28 AWG
Features
Consumer Electronics Control (CEC), Variable Refresh Rate (VRR), Quick Frame Transport (QFT), Quick Media Switching (QMS), EMI/RF Protection, Auto Low Latency Mode (ALLM), Plug & Play, HDCP 2.2, Extended Display Identification Data (EDID), Enhanced Audio Return Channel (eARC), Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P568-003-8K6
- Zoro #
- G916146165
- UPC #
- 037332254795
- Country of Origin
- China
Details
- Cable Type
- HDMI
- Jacket Material
- Polyvinyl Chloride (PVC)
- Shielding
- Yes
- Item
- HDMI Cable
- Wire Gauge
- 28 AWG
- Features
- Consumer Electronics Control (CEC), Variable Refresh Rate (VRR), Quick Frame Transport (QFT), Quick Media Switching (QMS), EMI/RF Protection, Auto Low Latency Mode (ALLM), Plug & Play, HDCP 2.2, Extended Display Identification Data (EDID), Enhanced Audio Return Channel (eARC), Corrosion Resistant
- Maximum Resolution
- 7680 x 4320
- Connection B
- 1 x HDMI 2.1 Digital Audio/Video - Male
- Connector Plating
- Gold
- Environmentally Friendly
- Yes
- Connection A
- 1 x HDMI 2.1 Digital Audio/Video - Male
- Device Supported
- Home Theater System, Gaming Console, Audio/Video Device, HDTV, Gaming Computer, Audio/Video Box, Monitor, Notebook, Blu-ray Player, TV, Projector, Tablet
Description
HDMI Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.