Shop GATCO
See all product information
Create Account
Rectangular Shower Shelf, Chrome
- Mfr # 1432
- Zoro # G916254266
product price:Â
$
60.55
/ea
Key Features
For Use With
Wall, Bathroom
Finish
Polished
Overall Length
10 in
Material
Metal
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1432
- Zoro #
- G916254266
- UPC #
- 11296143203
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Width
- 4 in
- Depth
- 2.5 in
Details
- For Use With
- Wall, Bathroom
- Color
- Chrome
- Finish
- Polished
- Material
- Metal
- Includes
- Mounting Hardware
Description
The Gatco Shelf will instantly upgrade your bathroom area. This shelf has concealed screws and comes equipped with all of the necessary fitting hardware, making it an incredibly user-friendly accessory to assemble. It has a metal fixture, pairing well with any kind of shelving material. Its fixture has a chrome coating, giving your bathroom a polished appearance.
- Mounting hardware makes installation effortless
- Shelf Height: 2.5 in.
- Shelf depth: 4 in.
- Shelf width: 10 in.
- Total load capacity: 5 lb.
- Weight: 1.4 lb.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.