Universal Gutter Kit
- Mfr # 51668
- Zoro # G916255935
product price:Â
$
60.19
/ea
Key Features
Length
8.63 in
Height
8.63 in
Width
23.63 in
For Use With
Blower Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51668
- Zoro #
- G916255935
- UPC #
- 21038516684
- Country of Origin
- China
Dimensions
- Length
- 8.63 in
- Height
- 8.63 in
- Width
- 23.63 in
Details
- Item
- Power Equipment Repair
- For Use With
- Blower Accessories
Description
Brand Name: Toro, Model Number: 51668, Number in Package: 1, Product Compatibility: Blower/Vacs, Product Type: Universal Gutter Kit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.