Shop TORO
See all product information
Create Account
Blower
- Mfr # 51827
- Zoro # G222937198
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Maximum Air Speed
165 mph
Speed Settings
Variable
Battery Model Number
L216
Run Time
10 min, 16 min, 428 min
Function
Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51827
- Zoro #
- G222937198
- UPC #
- 021038518275
- Country of Origin
- Viet Nam
Details
- Item
- Cordless Leaf Blower
- Maximum Air Speed
- 165 mph
- Speed Settings
- Variable
- Battery Model Number
- L216
- Run Time
- 10 min, 16 min, 428 min
- Function
- Blower
- Power Source - TS Only
- Cordless
- Number of Speeds
- 3
- Maximum Air Flow
- 900 cfm
- Number of Batteries to Operate
- 1
- Charger Model Number
- 88902
- Bare Tool/Battery Included
- Battery Included
- Number of Batteries Included
- 1
- Blower Type
- Handheld
- Battery Capacity
- 4.0 Ah
- Battery Platform
- FLEXVOLT(R)
- Motor Type
- Brushless
- Number of Chargers Included
- 1
- Voltage
- 60 V
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Cordless Leaf Blower, Power Source Cordless, Battery Platform FLEXVOLT(R), Maximum Air Flow 900 cfm, Maximum Air Speed 165 mph, Function Blower, Number of Speeds 3, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Blower Type Handheld, Voltage 60 V, Battery Model Number L216
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.