Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEYS-TO-GO Black

  • Mfr # 920-006701

  • Zoro # G916426298


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Keyboard/Keypad Wireless Technology
Bluetooth
Keyswitch Technology
Mechanical
Keyboard/Keypad Depth
5.39 in
Power Source
Battery
Compatible Devices
iPhone, Smartphone, Smart TV, Tablet, iPad, Apple TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-006701
Zoro #
G916426298
UPC #
97855110442
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
5.39 in
Height
0.24 in
Keyboard/Keypad Width
9.53 in

Details

Keyboard/Keypad Wireless Technology
Bluetooth
Keyswitch Technology
Mechanical
Power Source
Battery
Compatible Devices
iPhone, Smartphone, Smart TV, Tablet, iPad, Apple TV
Environmentally Friendly
Yes
Color
Black
Keyboard/Keypad Features
Spill Resistant
Keyboard/Keypad Connectivity Technology
Wireless
Item
Keyboard
Includes
Keys-To-Go Ultra-portable, Stand-alone Keyboard USB Charging Cable iPhone Stand Documentation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.