FAZTEK

  • Mfr # 48231
  • Zoro # G916439939
product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Frame Type
Stand-Alone
Includes
Double Feet, Endcaps
Includes Mounting Hardware
Mounting Hardware Included
Product Type
T-Slot Framing System Panel
Panel Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48231
Zoro #
G916439939
UPC #
-
Country of Origin
United States

Dimensions

Wire Thickness
12 ga
Footplate Width
1 1/2 in
Overall Width
12 in
Overall Height
72 in
Footplate Depth
5 1/2 in
Overall Depth
5 1/2 in
Compatible Slot Width
0.315 in, 0.32 in

Details

Frame Type
Stand-Alone
Includes
Double Feet, Endcaps
Includes Mounting Hardware
Mounting Hardware Included
Product Type
T-Slot Framing System Panel
Panel Color
Yellow
Standards
OSHA & ANSI
Material
Wire
Method of Construction
Extruded
Frame Color
Black
Number of Subpanels
0
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Compatible Brand and Series
80/20 15 Series, Parco 15 Series, T-Slots 15 Series
Item
T-Slot Framing System Panel
Mesh Shape
Square
Finish
Anodized/PVC-Coated
Panel Type
Mesh
Assembly
Assembled
Shell Material
Wire

Description

FAZTEK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.