Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Tapas 3 Tier Serving Tray, Mango Wood
- Mfr # 863-03-511-000-0
- Zoro # G916454475
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Type
Serving Trays
Overall Width
16 in
Color
Brown
Height
22.25 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 863-03-511-000-0
- Zoro #
- G916454475
- UPC #
- 99967542371
- Country of Origin
- India
- Item
- Tapas 3 Tier Serving Tray, (Mango Wood)
- Type
- Serving Trays
- Color
- Brown
Dimensions
- Overall Width
- 16 in
- Height
- 22.25 in
- Length
- 16 in
Description
The Tapas 3 Tier Serving Tray is a stylish and space-saving way to serve appetizers, desserts, cheeses, and charcuterie. Use these three spacious tiers of plates to display your finest treats for your finest guests! Not only does this stand feature a handy handle for transport, it breaks down flat for easy storage. Made of sustainable Mango wood sourced from India with a sturdy iron structure, this server rack stand is the cocktail and dinner party essential you didnt know you needed!
- Mango wood (sustainable wood in India)
- Iron structure
- Handle for comfortable transporting
- 3 spacious tiers
- Breaks down flat
- 22.5" H x 16" W in use
- Max weight: top tier = 5lbs, middle tier = 10lbs, bottom tier = 15lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.