Shop MEGACHEF
See all product information
Create Account
Acacia Wood 3 Tiered Rectangular Ladder Tray Set
- Mfr # 750122162M
- Zoro # G222980576
product price:Â
$
35.95
/ea
Key Features
Outside Length
17.10 in
Outside Width
7 in
Color
Brown
Material
Acacia Wood
Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122162M
- Zoro #
- G222980576
- UPC #
- 840191210938
- Country of Origin
- China
- Item
- Ladder Tray Set
- Color
- Brown
- Material
- Acacia Wood
Dimensions
- Outside Length
- 17.10 in
- Outside Width
- 7 in
- Height
- 17 in
Description
Elevate your entertaining with the MegaChef Acacia Wood 3 Tiered Rectangular Ladder Tray Set, a stunning addition to your serving collection. Crafted from durable acacia wood in a rich brown finish, this elegant tray set enhances any event, from casual gatherings to formal celebrations. The innovative three-tiered design allows for a beautiful presentation of appetizers, desserts, or snacks, while strategically placed notches on each tray ensure stability during serving. Perfect for those who love to host, this versatile set is a must-have for creating impressive food displays. Designed with convenience in mind, the foldable stand offers space-saving storage, making it ideal for kitchens with limited space. The removable trays allow for customizable setups, enabling you to adapt the display to suit any occasion. For easy maintenance, simply hand wash the trays and towel dry immediately to preserve their natural beauty. Upgrade your hosting experience with the MegaChef Acacia Wood Ladder Tray Set, the perfect combination of style and functionality for any culinary enthusiast. Ideal for entertaining, parties, and special occasions, this serving set will be the highlight of your gatherings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.