Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses EA
- Mfr # ATDR9
- Zoro # G916552584
product price:Â
$
44.65
/ea
Key Features
Series
ATDR
Speed
Time Delay
AC Voltage Rating
600 VAC 50/60 Hz
DC Voltage Rating
300 VDC
Interrupt Rating
200 kA (AC), 100 kA (DC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATDR9
- Zoro #
- G916552584
- UPC #
- 78200190860
- Country of Origin
- Mexico
- Series
- ATDR
- Amps
- 9 A
- Speed
- Time Delay
- AC Voltage Rating
- 600 VAC 50/60 Hz
- DC Voltage Rating
- 300 VDC
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Body Material
- GMG
- Current Rating
- 9 A
- Terminal Type
- Ferrule
- Characteristics
- Time Delay
- Standards
- UL 248/248-4, CSA C22.2, CE
- Type
- Class CC Rejection
Description
0.41in x 1.5in, 600 VAC, 300 VDC, 9 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Power Fuse