Glass Fuse, 400mA, 35A at 250V AC, 10kA at 125V AC, 5 PK

  • Mfr # GMD-400-R
  • Zoro # G3024323
product price: 
$
26.75
/pk of 5, $5.35/ea

Key Features

Series
GMD
Speed
Time-Delay
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GMD-400-R
Zoro #
G3024323
UPC #
051712657945
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm
Wire Rope Length
20 mm

Details

Series
GMD
Speed
Time-Delay
Amps
400mA
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMD, Littelfuse 239, Mersen GSC
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Non-Rejection
Item
Glass Fuse
Element
Single
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Functionally Equal To
Littelfuse 239, Mersen/Ferraz Shawmut GSC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
In Line Fuseholder
E
Equivalent Series
239, GMD, GSC
Weight
0.005 lb
Connection Type
Ferrule End x Ferrule End
Current
400 mA

Description

Fuse, 400 mA, 250 V AC, Not Applicable, GMD Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMD, Littelfuse 239, Mersen GSC, Equivalent Series 239, GMD, GSC, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX, Package Quantity 5

Ratings & reviews