Shop OHAUS
See all product information
Create Account
Buffer Solution pH 4.01, 250ml
- Mfr # OH-30100425
- Zoro # G916554977
product price:Â
$
48.65
/ea
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
4.01, 250 ML
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OH-30100425
- Zoro #
- G916554977
- UPC #
- -
- Country of Origin
- United States
- Item
- OHAUS Buffer Solution pH 4.01, 250ml
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- Capacity
- 4.01, 250 ML
Description
OHAUS Buffer Solution pH 4.01, 250mlShipping Weight: 0.5 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.