Round slim microdisk

  • Mfr # LEDMD6R3A/1200ST9SC3/WH
  • Zoro # G916557756
product price: 
$
27.79
/ea

Key Features

Trim Color
White
Ambient Temperature - Maximum
104 Degrees F
Housing Material
Plastic
Maximum Fixture Wattage
14 W
IC Rating
IC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEDMD6R3A/1200ST9SC3/WH
Zoro #
G916557756
UPC #
046135630569
Country of Origin
Cambodia
Item
Round Slim Microdisk
Trim Color
White
Ambient Temperature - Maximum
104 Degrees F
Housing Material
Plastic
Maximum Fixture Wattage
14 W
IC Rating
IC
Lighting Technology
LED
Ceiling Type
Flat Ceiling
Lumen Selectable
Not Selectable
Trim Material
Aluminum
Trim Style
Baffle
Environmental Rating
Wet Location Rated
Color Selectable
Selectable
Color Rendering Index
90
Series
Slim Microdisk
Light Output
1,200 lm
Rated Life
50,000 hr
Ambient Temperature - Minimum
-4 Degrees F
Color Temperature
2700K
Airtight
No
Dimmable
Yes
Standards
FCC, RoHS
Socket Type
Hardwired
Dimming Method
TRIAC
Reflector or Baffle Color
White
Emergency Battery Backup
No
LED Replacement For
23W CFL
Voltage
120V AC
Housing Color
White
Includes
Quick Connectors

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
6 7/8 in
Outside Diameter
6 7/8 in
Nominal Size
6 in
Overall Width
6 7/8 in
Overall Height
7/8 in
Wire Rope Length
6 7/8 in
Length
6 7/8 in

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 6 in, Light Output 1,200 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120V AC, Overall Height 7/8 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series Slim Microdisk, Outside Diameter 6 7/8 in, Dimmable Yes, Dimming Method TRIAC

Ratings & reviews