Shop WESTGATE
See all product information
Create Account
BUILDER SERIES SNAP-IN COMM. RECESSED LIGHT 6in HIGH OUTPUT 25-40W 3CCT WHT, 25W/30W/40W
- Mfr # CRLE6-HO-25-40W-MCTP-WH
- Zoro # G324885267
product price:Â
$
88.79
/ea
Key Features
IP Rating
Wet Location
Max. Wattage
25W/30W/40W
Beam Angle
90°
Rated Life
50,000hr
Lighting Technology
SMD 2835
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLE6-HO-25-40W-MCTP-WH
- Zoro #
- G324885267
- UPC #
- 845060089776
- Country of Origin
- Viet Nam
- IP Rating
- Wet Location
- Max. Wattage
- 25W/30W/40W
- Beam Angle
- 90°
- Rated Life
- 50,000hr
- Lighting Technology
- SMD 2835
- Dimmable / Non-Dimmable
- 0~10V Dimming
- Temp. Range
- -4 Degrees to 104 Degrees F
- Lumens
- 100LM/W
- Item
- Builder Series Snap-In Comm. Recessed Light 6In High Output 25-40W 3Cct Wht
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Finish
- White+Green
- Power Factor
- >0.90
- Voltage
- 120V to 277V
- Housing Material
- Aluminium+Plastick
- CRI
- >90
- Weight
- 1.82 lb
Dimensions
- Length
- 8.27 in
- Height
- 1.18 in
- Width
- 8.27 in
Description
The Westgate CRLE6-HO-25-40W-MCTP-WH is a builder series snap-in comm. recessed light 6in high output 25-40w 3cct wht. It delivers 100LM/W of 30K/35K/40K light at 25W/30W/40W. Operates on 120-277V input power. Constructed of aluminium+plastick in a white+green finish. Dimming: 0-10V Dimming. Key specifications: CRI >90, power factor >0.90, THD <20%, beam angle 90 Deg, operating temperature -4 DegF-104 DegF, 50,000hr rated life, Wet Location ingress protection. Light source: SMD 2835.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.