Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Controller, RoHS
- Mfr # CONTROL1A/OD12VZ10BLE/WH
- Zoro # G916559323
product price:Â
$
25.99
/ea
Key Features
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
149 Degrees F
Compatible Product Type
SENSOR
Standards
RoHS
Compatible Manufacturer Part Number
AREAFLD4A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CONTROL1A/OD12VZ10BLE/WH
- Zoro #
- G916559323
- UPC #
- 046135630330
- Country of Origin
- China
Dimensions
- Overall Width
- 2 1/8 in
- Overall Height
- 1 1/8 in
Details
- Item
- Controller
- Operating Temperature - Minimum
- -22 Degrees F
- Operating Temperature - Maximum
- 149 Degrees F
- Compatible Product Type
- SENSOR
- Standards
- RoHS
- Compatible Manufacturer Part Number
- AREAFLD4A
- Accessory Type
- Controller
Description
Controller, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.