Shop APPLETON ELECTRIC

EmergencyCablePullSwitch, DoubleEnd, SPDT

  • Mfr # AFUX0333-77
  • Zoro # G9178653

product price: 
$
3,196.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Double End
AC Contact Rating
10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V
Contact Form
SPDT
Reset
Actuator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AFUX0333-77
Zoro #
G9178653
UPC #
-
Country of Origin
United States
Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Double End
AC Contact Rating
10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V
Contact Form
SPDT
Reset
Actuator
Max. Cable Span
200 ft
Operating Force
15 lb
NEMA Rating
7CD, 9EFG
Indicator
Flag Arm
Switching Ability
Dual Cable
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
HP
1.0 hp @ 125V AC, 2.0 hp @ 250V AC
Case Material
Cast Aluminum
Safety Rating
UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Standards
NEC Certified
Wiring Entry
Conduit
IP Rating
Not Rated
Cable Connection Location
Left and Right
Series
AFUX
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Pull Force
15 lb
Cable Span - Maximum
200 ft
Horsepower
1 HP @ 125V AC, 2 HP @ 250V AC
Operating Temperature - Maximum
151 Degrees F
NEMA Enclosure Rating
7, 9
Product Type
Double Ended
Operating Temperature - Minimum
-40 Degrees F
Action
Maintained
Thermal Current
20 A

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Double End, AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V, Contact Form SPDT, Actuator Reset, Max. Cable Span 200 ft, Operating Force 15 lb, NEMA Rating 7CD, 9EFG, Indicator Flag Arm, Cable Connection Location Left and Right, Length 16.7 in, Width 11.0 in, Depth 7.7 in, Switching Ability Dual Cable, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V, Case Material Cast Aluminum, Wiring Entry Conduit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.