Variable Heat Control, 240V
- Mfr # SMRTVRMT
- Zoro # G9183562
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
240V AC
Mounting Type
Wall, Surface
Material
UL Rated Polymer, Aluminum and Circuit Board
Control Volts
240V
For Use With
All Electric Radiant Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMRTVRMT
- Zoro #
- G9183562
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Depth
- 3"
- Height
- 3"
- Manufacturers Warranty Length
- 1 yr.
- Width
- 3"
- Overall Height
- 3 in
- Overall Depth
- 3 in
- Overall Width
- 3 in
- Overall Length
- 6 in
- Overall HxWxD
- 3 in x 3 in x 3 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Heater Voltage
- 240V AC
- Mounting Type
- Wall, Surface
- Material
- UL Rated Polymer, Aluminum and Circuit Board
- Control Volts
- 240V
- Item
- Variable Heat Control Knob
- For Use With
- All Electric Radiant Heaters
- Standards
- ETL Listed
- NEMA Rating
- 3R
- Phase
- 1
- Voltage
- 240V AC
- Voltage, Phase
- 240V AC, 1-phase
- Compatible Product Type
- Electric Wall and Ceiling Heaters
Description
Variable Heat Control Knob, Mounting Type Surface, Voltage 240V AC, 1 Phase, For Use With All Electric Radiant Heaters, Overall HxWxD 3 in x 3 in x 3 in, Standards ETL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.