Push Button Lock, Entry, Key Override

  • Mfr # 1021S-26D-41
  • Zoro # G9186597
product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Material
Cast
Series
1000
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1021S-26D-41
Zoro #
G9186597
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
3 13/16 in
Inside Width
3 1/4 in
Outside Width
3 1/8 in
Door Thickness
1-3/8 in to 2-1/4 in
Latch Length
1/2 in
Outside Height
7 3/8 in
Manufacturers Warranty Length
3 yr
Inside Height
9 in
Inside Depth
2 3/8 in
Overall Height
9 in
Overall Depth
3 13/16 in
Overall Width
3 3/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Push Button Lockset
Lockset Handle Type
Knob
Material
Cast
Series
1000
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Case Material
Zinc
Max. User Codes
1
Weather Resistant
Yes
Hand
Factory Left, Field Reversible
Finish
Satin Chrome
Standards
UL/cUL Listed
Includes
Code Change Plug, Lock, Template
Function
Entry with Key Override
Fire Rated
3 hr
Handle Type
Knob
ADA Compliant
No
Key Override Options
Replaceable Core Schlage
Keypad
5 Button, Vandal Resistant
Voltage
Self Powered
For Use With
Access Control Locks
Fire Rating
3 hr
Event Audit Trail
No
Type
Mechanical Security
Product Type
Mechanical Push Button Lockset
Mortise/Cylindrical
Cylindrical
Lockset Function
Entrance
Operation Type
Push Button
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
User Codes - Maximum
1
Number of Keypad Buttons
12
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Shell Material
Cast

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Entry with Key Override, Key Override Options Replaceable Core Schlage, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Code Change Plug, Lock, Template, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.