Shop TRANS ATLANTIC CO.
See all product information
Create Account
SVB Series Standard-Duty Commercial Cylindrical Knob, Grade 2 Entry in Stainless Steel
- Mfr # DL-SVB53-US32D
- Zoro # G701861303
product price:
$
41.93
/ea
Key Features
Lockset Finish
Silver
Material
Brass
Keyway Type
C
Type
Locksets
Width (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-SVB53-US32D
- Zoro #
- G701861303
- UPC #
- 704780182535
- Country of Origin
- China
Dimensions
- Width (In.)
- 3 in
- Outside Depth
- 7 in
- Height
- 3 in
Details
- Lockset Finish
- Silver
- Material
- Brass
- Keyway Type
- C
- Type
- Locksets
- Color
- Satin Stainless Steel
- Location Type
- Commercial;Residential
- Includes
- Hardware;Installation Instructions
- Grade
- ANSI Grade 2 (Better)
- Style
- Classic
- Features
- Easy Installation
- Item
- Keyed Knobs
Description
The Trans Atlantic (Taco) SVB Series Stainless Steel Standard Duty Commercial Cylindrical Entry Door Knob is designed for use on all Grade 2 Commercial and Residential door applications. Featuring a non-handed/reversible knob made of stainless steel, this lockset was designed with durability in mind. Choose between the Passage, Privacy, Entry, Classroom, Storeroom or Dummy function in either our Stainless Steel or Bright Brass finish to complete any home project.
- •Ideal for entry doors in which locking function is required
- •ANSI A156.2 Grade 2 Certified
- •Non-handed/reversible - fits doors 1-3/4" to 2" thick
- •Cylinder: Schlage "C" keyway
- •Keying: 2 nickel-plated Schlage 6 pin keyed
- •Backset: 2-3/4 in.
- •Stainless steel latch: 1/2 in. projection
- •Face: 1 1/8 x 2 1/4 in. (Optional 3 hour UL R14879)
- •Fits 161 Prep doors
- •2-1/8 in. bore hole retrofits all cylindrical locksets
- •Strike: ANSI 1-1/4 x 4-7/8
- •1 year mechanical and finish Warranty
- •Stainless steel finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.