Push Button Lock, Entry, Key Override

  • Mfr # 5031XSWL-26D-41
  • Zoro # G9186703
product price: 
$
641.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Winston Lever
Function
Entry with Key Override/Interior Code Change D.O.D.
Key Override Options
KABA Cylinder (Schlage "C" Keyway)
Hand
Factory Left, Field Reversible
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5031XSWL-26D-41
Zoro #
G9186703
UPC #
-
Country of Origin
United States
Item
Mechanical Push Button Lockset
Handle Type
Winston Lever
Function
Entry with Key Override/Interior Code Change D.O.D.
Key Override Options
KABA Cylinder (Schlage "C" Keyway)
Hand
Factory Left, Field Reversible
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Zinc
Grade
1
Weather Resistant
Yes
Max. User Codes
1
Series
5000
Includes
Lock Assembly, Template
ADA Compliant
Yes
Fire Rated
3 hr
Standards
UL/cUL Listed
Material
Cast
Fire Rating
3 hr
Event Audit Trail
No
For Use With
Access Control Locks
Voltage
Self Powered
Type
Mechanical
Includes Core
Core Not Included
Lockset Handle Type
Lever
Lever Style
Clutch
Operation Type
Push Button
Includes Hardware
Hardware Included
ANSI Grade
1
User Codes - Maximum
1
ANSI/BHMA Finish
Satin Chromium-Plated
Mortise/Cylindrical
Cylindrical
Number of Keypad Buttons
5
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Shell Material
Cast
Traction Material
Cast

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Latch Length
1/2 in
Outside Width
3 3/8 in
Outside Depth
3 13/16 in
Inside Depth
2 1/8 in
Manufacturers Warranty Length
3 yr
Outside Height
8 7/8 in
Inside Height
8 in
Inside Width
3 3/16 in
Overall Height
8 7/8 in
Overall Depth
3 3/8 in
Overall Width
3 3/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Description

Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override/Interior Code Change D.O.D., Key Override Options KABA Cylinder (Schlage In.C In. Keyway), Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series 5000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.